Zoro Homepage

iRise Deluxe IWB Step, 48 in., 9 in. Ht

  • Mfr # 1050JC

  • Zoro # G212120470


product price: $538.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050JC
Zoro #
G212120470
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Deluxe IWB Step is a versatile and innovative piece of furniture designed to enhance learning experiences in classrooms, libraries, or any educational setting. With a length of 48 inches and a height of 9 inches, this step is the perfect addition to any interactive whiteboard IWB setup. Crafted with utmost precision and durability, this step is made by Jonti-Craft, a renowned brand known for its high-quality educational furniture. The step is constructed using sturdy materials that can withstand the rigors of daily use, ensuring long-lasting performance. The iRise Deluxe IWB Step is designed to provide students with a comfortable and safe platform to access the interactive whiteboard. Its 9-inch height allows students of all ages to easily reach the board, promoting active participation and engagement during lessons. The spacious 48-inch length provides ample space for multiple students to stand side by side, encouraging collaboration and teamwork. This step is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends with any classroom decor, creating a visually appealing learning environment. The step's neutral color palette allows it to complement a variety of color schemes and themes. Furthermore, the iRise Deluxe IWB Step is equipped with non-slip treads, ensuring that students can confidently step onto the platform without the risk of slipping or falling. The treads also help to reduce noise, making it ideal for quiet learning spaces. Overall, the Jonti-Craft iRise Deluxe IWB Step is a must-have addition to any classroom or educational facility. Its durability, functionality, and aesthetic appeal make it a valuable investment that will enhance the learning experience for students of all ages. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.