Zoro Homepage

iRise Deluxe IWB Step, 60 in., 9 in. Ht

  • Mfr # 1051JC

  • Zoro # G312120462


product price: $631.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051JC
Zoro #
G312120462
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Deluxe IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sleek design and durable construction, this step is designed to enhance the functionality and accessibility of interactive whiteboards IWBs for students of all ages. Measuring 60 inches in length and 9 inches in height, this step provides a stable and secure platform for students to comfortably reach and interact with the IWB. Its generous size ensures that multiple students can use it simultaneously, promoting collaboration and engagement in group activities. The step's sturdy construction can withstand the rigors of daily use, making it a reliable and long-lasting investment for any educational setting. The iRise Deluxe IWB Step is thoughtfully designed with safety in mind. It features a non-slip surface, preventing accidents and ensuring that students can confidently step onto and off the platform. The step's low height also makes it easily accessible for younger students, allowing them to independently engage with the IWB without assistance. In addition to its practicality, the iRise Deluxe IWB Step is aesthetically pleasing. Its sleek and modern design seamlessly integrates into any classroom decor, creating a visually appealing and inviting learning environment. The step's neutral color palette further enhances its versatility, allowing it to complement a wide range of classroom themes and color schemes. Overall, the Jonti-Craft iRise Deluxe IWB Step is a valuable tool for educators seeking to optimize the use of IWBs in their classrooms. Its durable construction, safety features, and aesthetic appeal make it an excellent choice for promoting student engagement, collaboration, and independent learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.