Zoro Homepage

iRise Deluxe IWB Step, 72 in., 12 in. Ht

  • Mfr # 1055JC

  • Zoro # G912120572


product price: $1,083.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055JC
Zoro #
G912120572
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Deluxe IWB Step is a versatile and innovative piece of furniture designed to enhance learning experiences in classrooms, libraries, or any educational setting. With its sturdy construction and thoughtful design, this step is built to withstand the rigors of daily use while providing a safe and comfortable platform for students. Measuring 72 inches in length and 12 inches in height, this step is the perfect size for students of all ages. It features a wide and spacious surface, allowing multiple students to gather around and engage in collaborative activities. The step is also equipped with an integrated interactive whiteboard IWB that enables teachers to deliver dynamic and interactive lessons, making learning more engaging and immersive. The iRise Deluxe IWB Step is designed with safety in mind. It is constructed from high-quality materials that are free from harmful chemicals, ensuring a healthy and safe learning environment for students. The step also features rounded edges and corners, reducing the risk of accidents and injuries. In addition to its functionality, this step is also aesthetically pleasing. Its sleek and modern design will complement any classroom decor, creating a visually appealing and inviting learning space. The step is available in a variety of vibrant colors, allowing educators to choose the option that best suits their classroom style. Overall, the Jonti-Craft iRise Deluxe IWB Step is a must-have addition to any educational environment. Its durability, versatility, and safety features make it an excellent investment for schools and institutions committed to providing the best learning experiences for their students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.