Zoro Homepage

iRise Deluxe IWB Step, 72 in., 9 in. Ht

  • Mfr # 1052JC

  • Zoro # G912120503


product price: $768.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052JC
Zoro #
G912120503
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Deluxe IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sturdy construction and thoughtful design, this step is perfect for students of all ages and sizes. Measuring 72 inches in length and 9 inches in height, this step provides ample space for students to comfortably stand or sit while engaging with interactive whiteboards or other technology. The generous size ensures that multiple students can use the step simultaneously, promoting collaboration and group work. Crafted with durability in mind, the iRise Deluxe IWB Step is made from high-quality materials that can withstand the rigors of daily use. The step's sturdy construction ensures that it will remain stable and secure, even when supporting the weight of multiple students. The step's sleek and modern design seamlessly blends into any classroom decor, creating a cohesive and inviting learning environment. Its neutral color palette allows it to complement a variety of color schemes and styles. In addition to its functional design, the iRise Deluxe IWB Step also offers storage space underneath. This feature allows teachers to keep classroom supplies and materials organized and easily accessible, reducing clutter and promoting a clean and tidy learning space. Overall, the Jonti-Craft iRise Deluxe IWB Step is a versatile and durable addition to any classroom. Its thoughtful design, ample size, and storage capabilities make it an essential tool for engaging students in interactive learning experiences. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.