Zoro Homepage

iRise Standard IWB Step, 48 in., 12 in. Ht

  • Mfr # 1047JC

  • Zoro # G812120566


product price: $533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047JC
Zoro #
G812120566
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Standard IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sturdy construction and thoughtful design, this step is perfect for students of all ages and sizes. Measuring 48 inches in length and 12 inches in height, this step provides a safe and secure platform for students to access interactive whiteboards or other elevated surfaces. The generous size ensures that multiple students can comfortably stand on the step at the same time, promoting collaboration and engagement. Crafted from high-quality materials, this step is built to withstand the rigors of daily use. The durable construction ensures that it will last for years to come, making it a wise investment for any educational setting. The step's smooth edges and corners further enhance its safety features, minimizing the risk of accidents or injuries. The iRise Standard IWB Step is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any classroom decor, creating a visually appealing learning environment. The neutral color palette allows it to complement a wide range of color schemes and styles. Furthermore, this step is designed with convenience in mind. It is lightweight and easy to move around, allowing teachers to rearrange their classroom layout as needed. The step's compact size also makes it easy to store when not in use, maximizing space efficiency. Overall, the Jonti-Craft iRise Standard IWB Step is a versatile and durable addition to any classroom. Its thoughtful design, safety features, and aesthetic appeal make it an excellent choice for educators looking to enhance their students' learning experience. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.