Zoro Homepage

iRise Standard IWB Step, 48 in., 9 in. Ht

  • Mfr # 1043JC

  • Zoro # G712120512


product price: $537.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043JC
Zoro #
G712120512
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Standard IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sturdy construction and thoughtful design, this step is perfect for students of all ages and sizes. Measuring 48 inches in length and 9 inches in height, this step provides a safe and secure platform for students to access interactive whiteboards or other elevated surfaces. The generous size ensures that multiple students can comfortably stand on the step at the same time, promoting collaboration and engagement. Crafted with durability in mind, the iRise Standard IWB Step is made from high-quality materials that can withstand the rigors of daily use. The step's sturdy construction ensures that it will remain stable and secure, even when supporting the weight of multiple students. The step's sleek and modern design seamlessly blends into any classroom decor, creating a cohesive and inviting learning environment. Its neutral color palette allows it to complement a variety of color schemes and styles. In addition to its practicality and durability, the iRise Standard IWB Step also promotes healthy posture and proper ergonomics. By elevating students to the appropriate height, it helps reduce strain on their backs and necks, allowing them to focus on the task at hand. Overall, the Jonti-Craft iRise Standard IWB Step is a versatile and essential tool for any classroom. Its sturdy construction, generous size, and ergonomic design make it the perfect solution for students to access interactive whiteboards or other elevated surfaces comfortably and safely. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.