Zoro Homepage

iRise Standard IWB Step, 60 in., 12 in. Ht

  • Mfr # 1048JC

  • Zoro # G812120528


product price: $577.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048JC
Zoro #
G812120528
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Standard IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sleek design and durable construction, this step is designed to enhance the functionality and accessibility of interactive whiteboards IWBs for students of all ages. Measuring 60 inches in length and 12 inches in height, this step provides a stable and secure platform for students to comfortably reach and interact with the IWB. Its generous size ensures that multiple students can use the step simultaneously, promoting collaboration and engagement in group activities. Crafted with high-quality materials, the iRise Standard IWB Step is built to withstand the rigors of daily use. Its sturdy construction ensures long-lasting durability, making it a reliable investment for any educational setting. The step's smooth edges and rounded corners prioritize safety, minimizing the risk of accidents or injuries. The iRise Standard IWB Step is not only functional but also aesthetically pleasing. Its neutral color palette and clean lines seamlessly blend with any classroom decor, creating a cohesive and inviting learning environment. The step's minimalist design allows it to seamlessly integrate with existing furniture and equipment, optimizing space utilization. Furthermore, this step is designed with practicality in mind. Its lightweight construction allows for easy mobility, enabling teachers to effortlessly rearrange the classroom layout to accommodate different teaching styles or activities. The step's compact size also ensures that it can be conveniently stored when not in use, maximizing available space. Overall, the Jonti-Craft iRise Standard IWB Step is a versatile and durable solution for enhancing the functionality and accessibility of interactive whiteboards in educational settings. Its thoughtful design, robust construction, and practical features make it an excellent investment for educators seeking to create an engaging and inclusive learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.