Zoro Homepage

iRise Standard IWB Step, 60 in., 9 in. Ht

  • Mfr # 1044JC

  • Zoro # G312120431


product price: $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044JC
Zoro #
G312120431
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Standard IWB Step is a versatile and innovative piece of furniture designed to enhance learning experiences in classrooms, libraries, or any educational setting. With its sturdy construction and thoughtful design, this step is built to withstand the rigors of daily use while providing a safe and comfortable platform for students. Measuring 60 inches in length and 9 inches in height, this step is the perfect size for students of all ages. It features a non-slip surface, ensuring that students can confidently step up and down without the risk of slipping or falling. The step is also equipped with a built-in handrail, providing additional support and stability for students as they navigate the platform. One of the standout features of the Jonti-Craft iRise Standard IWB Step is its compatibility with interactive whiteboards IWBs. The step is specifically designed to accommodate IWBs, allowing teachers to seamlessly integrate technology into their lessons. This feature promotes student engagement and collaboration, as students can easily access the IWB and interact with the content being displayed. In addition to its functionality, this step is also aesthetically pleasing. Its sleek and modern design will complement any classroom decor, creating a visually appealing learning environment. The step is available in a variety of vibrant colors, allowing educators to choose the option that best suits their classroom style. Overall, the Jonti-Craft iRise Standard IWB Step is a durable, versatile, and visually appealing piece of furniture that enhances learning experiences. With its non-slip surface, built-in handrail, and compatibility with IWBs, this step provides a safe and engaging platform for students to learn and collaborate. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.