Zoro Homepage

iRise Standard IWB Step, 72 in., 12 in. Ht

  • Mfr # 1049JC

  • Zoro # G012120533


product price: $731.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049JC
Zoro #
G012120533
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Standard IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sturdy construction and thoughtful design, this step is perfect for students of all ages and sizes. Measuring 72 inches in length and 12 inches in height, this step provides ample space for students to comfortably stand or sit while engaging with interactive whiteboards or other technology. The generous dimensions also make it suitable for group activities, allowing multiple students to gather around and collaborate. Crafted with durability in mind, the iRise Standard IWB Step is made from high-quality materials that can withstand the rigors of daily use. The sturdy construction ensures that it will remain stable and secure, even when supporting the weight of multiple students. The step features a non-slip surface, providing added safety and preventing accidents or injuries. This is especially important in a classroom setting where students may be moving around quickly or engaging in physical activities. In addition to its practical design, the iRise Standard IWB Step also offers a sleek and modern aesthetic. Its clean lines and neutral color palette make it a seamless addition to any classroom decor. Overall, the Jonti-Craft iRise Standard IWB Step is a reliable and versatile piece of furniture that enhances the learning experience. Its durable construction, ample dimensions, and safety features make it an excellent choice for educators looking to create an engaging and functional classroom environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.