Zoro Homepage

iRise Standard IWB Step, 72 in., 9 in. Ht

  • Mfr # 1046JC

  • Zoro # G712120420


product price: $670.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046JC
Zoro #
G712120420
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Standard IWB Step is a versatile and innovative addition to any classroom or learning environment. With its sturdy construction and thoughtful design, this step is perfect for students of all ages and sizes. Measuring 72 inches in length and 9 inches in height, this step provides a safe and secure platform for students to access interactive whiteboards or other elevated surfaces. The generous length ensures that multiple students can comfortably stand on the step at the same time, promoting collaboration and engagement. Crafted with durability in mind, the iRise Standard IWB Step is made from high-quality materials that can withstand the rigors of daily use. The step's sturdy construction ensures that it will remain stable and secure, even when supporting the weight of multiple students. The 9-inch height of the step is ideal for reaching interactive whiteboards or other elevated surfaces. It allows students to comfortably interact with technology or materials at an appropriate height, reducing strain on their backs and necks. In addition to its practical design, the iRise Standard IWB Step also features a sleek and modern aesthetic. Its clean lines and neutral color palette make it a seamless addition to any classroom decor. Overall, the Jonti-Craft iRise Standard IWB Step is a reliable and versatile tool that enhances the learning experience for students. Its durable construction, generous dimensions, and ergonomic design make it an excellent investment for any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.