
KYDZ Ladderback Chair Pair, 12 in. Height
Mfr # 5912JC2
Zoro # G512184431
product price: $213.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5912JC2
Zoro #
G512184431
UPC #
-
Country of Origin
Viet Nam
Description
The Jonti-Craft KYDZ Ladderback Chair Pair - 12 in. Height is a versatile and durable seating option designed specifically for young children. Crafted with utmost precision and attention to detail, these chairs are perfect for use in classrooms, daycare centers, libraries, or even at home. Constructed from high-quality materials, these chairs are built to withstand the rigors of daily use. The sturdy ladderback design provides excellent support and promotes proper posture, ensuring that children can sit comfortably for extended periods. The 12-inch height is ideal for children aged 3 to 6 years, allowing them to easily reach the table or desk without any discomfort. The chairs feature a smooth and seamless finish, making them easy to clean and maintain. The edges are rounded to prevent any accidental bumps or injuries, ensuring the safety of young users. With their timeless design and neutral color, these chairs effortlessly blend into any existing decor or color scheme. Furthermore, the Jonti-Craft KYDZ Ladderback Chair Pair is not only functional but also aesthetically pleasing. The natural wood finish adds a touch of warmth and elegance to any space, creating a welcoming and inviting atmosphere. These chairs are also stackable, allowing for convenient storage when not in use. Overall, the Jonti-Craft KYDZ Ladderback Chair Pair - 12 in. Height is a reliable and stylish seating solution that prioritizes comfort, durability, and safety. Invest in these chairs to provide young children with a comfortable and supportive seating option that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.