Zoro Homepage

KYDZ Ladderback Chair Pair, 14 in. Height

  • Mfr # 5914JC2

  • Zoro # G112184183


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5914JC2
Zoro #
G112184183
UPC #
-
Country of Origin
Viet Nam

Description

The Jonti-Craft KYDZ Ladderback Chair Pair - 14 in. Height is a versatile and durable seating option designed specifically for young children. Crafted with utmost precision and attention to detail, these chairs are perfect for use in classrooms, daycare centers, libraries, or even at home. Constructed from high-quality materials, these chairs are built to withstand the rigors of daily use. The sturdy ladderback design provides excellent support and promotes proper posture, ensuring that children can sit comfortably for extended periods. The 14-inch height is ideal for children aged 3 to 5 years, allowing them to easily reach the table or desk without any discomfort. The chairs feature a smooth and seamless design, with rounded edges and corners for added safety. The KYDZ Tuff finish not only enhances the overall aesthetic appeal but also provides superior resistance against stains, scratches, and dents. This makes maintenance a breeze, as the chairs can be easily wiped clean with a damp cloth. Furthermore, the Jonti-Craft KYDZ Ladderback Chair Pair is designed to promote a sense of independence and autonomy in young children. The lightweight construction allows them to move the chairs around with ease, encouraging them to take charge of their own seating arrangements. Available in a vibrant and eye-catching natural wood finish, these chairs effortlessly blend with any existing decor. Whether used in a classroom setting or as part of a play area, the Jonti-Craft KYDZ Ladderback Chair Pair - 14 in. Height is a reliable and stylish seating solution that will surely enhance any learning or play environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.