
KYDZ Ladderback Chair Pair, 16 in. Height
Mfr # 5916JC2
Zoro # G012184238
product price: $308.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5916JC2
Zoro #
G012184238
UPC #
-
Country of Origin
Viet Nam
Description
The Jonti-Craft KYDZ Ladderback Chair Pair - 16 in. Height is a versatile and durable seating option designed specifically for young children. Crafted with utmost precision and attention to detail, these chairs are perfect for use in classrooms, daycare centers, libraries, or even at home. With a height of 16 inches, these chairs are specifically designed to provide comfortable seating for children aged 3 to 5 years. The ladderback design not only adds a touch of elegance but also provides excellent back support, ensuring proper posture during extended periods of sitting. The chairs are ergonomically designed to promote healthy sitting habits and reduce the risk of discomfort or fatigue. Constructed from high-quality materials, these chairs are built to withstand the rigors of daily use. The sturdy hardwood frame and reinforced joints ensure long-lasting durability, making them an excellent investment for any educational or childcare setting. The smooth, rounded edges and corners enhance safety, minimizing the risk of accidents or injuries. The chairs feature a natural wood finish that adds a touch of warmth and sophistication to any space. The neutral color allows them to seamlessly blend with any existing decor or color scheme. Additionally, the chairs are coated with a durable, non-toxic finish that is easy to clean and maintain, ensuring they remain in pristine condition for years to come. Overall, the Jonti-Craft KYDZ Ladderback Chair Pair - 16 in. Height is a reliable and stylish seating solution that prioritizes comfort, safety, and durability. Whether used in a classroom, daycare, or home environment, these chairs provide a comfortable and supportive seating option for young children, encouraging proper posture and healthy sitting habits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.