Zoro Homepage

KYDZ Ladderback Chair Pair, 18 in. Height

  • Mfr # 5918JC2

  • Zoro # G512184202


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5918JC2
Zoro #
G512184202
UPC #
-
Country of Origin
Viet Nam

Description

The Jonti-Craft KYDZ Ladderback Chair Pair - 18 in. Height is a versatile and durable seating option designed specifically for young children. Crafted with utmost precision and attention to detail, these chairs are perfect for use in classrooms, daycare centers, libraries, or even at home. With a seat height of 18 inches, these chairs are specifically designed to provide a comfortable and ergonomic seating experience for children aged 5 to 8 years. The ladderback design not only adds a touch of elegance but also provides excellent back support, ensuring proper posture during extended periods of sitting. Constructed from high-quality materials, these chairs are built to withstand the rigors of daily use. The sturdy hardwood frame and reinforced joints ensure exceptional durability, making them a long-lasting investment for any educational or childcare setting. The smooth, rounded edges and corners eliminate the risk of accidents or injuries, making them safe for children to use. The chairs are finished with a durable, environmentally-friendly, and easy-to-clean clear acrylic coating, ensuring they maintain their pristine appearance for years to come. The neutral natural wood finish effortlessly complements any existing decor or color scheme, adding a touch of warmth and sophistication to any space. Additionally, these chairs are stackable, allowing for easy storage and space-saving when not in use. The lightweight design enables children to move and arrange the chairs themselves, promoting independence and responsibility. Overall, the Jonti-Craft KYDZ Ladderback Chair Pair - 18 in. Height is a reliable and stylish seating solution that prioritizes comfort, safety, and durability. Invest in these chairs to create a welcoming and functional environment for young children to learn, play, and grow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.