
KYDZ Suite Cascade Panel, A to S-height, 36 in. Wide, Magnetic Write-n-Wipe
Mfr # 1521JCSMG
Zoro # G811996261
product price: $633.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1521JCSMG
Zoro #
G811996261
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Cascade Panel - A to S-height - 36 in. Wide - Magnetic Write-n-Wipe is a versatile and innovative addition to any educational or play environment. This panel is designed to enhance creativity, learning, and collaboration among children of all ages. Measuring 36 inches wide, this panel offers ample space for children to explore their imagination and express their ideas. The magnetic surface allows for the attachment of various educational materials, such as letters, numbers, and shapes, making it an excellent tool for teaching and practicing essential skills. The write-n-wipe feature enables children to draw, write, and erase easily, promoting fine motor skills and creativity. The KYDZ Suite Cascade Panel is adjustable in height, ranging from A to S-height, ensuring that it can accommodate children of different ages and sizes. This adaptability makes it suitable for various educational settings, including classrooms, daycare centers, and playrooms. Constructed with high-quality materials, this panel is built to withstand the rigors of daily use. The edges are rounded for safety, and the surface is resistant to stains and scratches, ensuring its durability and longevity. With its vibrant colors and sleek design, the KYDZ Suite Cascade Panel adds a touch of modernity and style to any space. It can be easily integrated into existing KYDZ Suite configurations or used as a standalone piece. Overall, the KYDZ Suite Cascade Panel - A to S-height - 36 in. Wide - Magnetic Write-n-Wipe is a versatile, durable, and visually appealing educational tool that fosters creativity, learning, and collaboration among children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.