
KYDZ Suite Cascade Panel, A to S-height, 36 in. Wide, Mirror
Mfr # 1521JCSMR
Zoro # G011996276
product price: $633.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1521JCSMR
Zoro #
G011996276
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Cascade Panel is a versatile and innovative addition to any educational or play environment. With its A to S-height range, this panel is designed to accommodate children of all ages and sizes, ensuring inclusivity and accessibility for everyone. Measuring 36 inches wide, it provides ample space for children to engage in various activities and explore their creativity. One of the standout features of this panel is the mirror surface. The mirror not only adds a touch of elegance and sophistication to the overall design, but it also serves as a valuable tool for self-reflection and self-expression. Children can observe their own movements, facial expressions, and body language, fostering self-awareness and promoting social-emotional development. Constructed with the highest quality materials, the KYDZ Suite Cascade Panel is built to withstand the rigors of daily use in busy environments. Its durable construction ensures longevity and allows for easy cleaning and maintenance, making it a practical choice for schools, daycare centers, and playrooms. Furthermore, this panel is part of the KYDZ Suite collection, a comprehensive system of interchangeable panels and accessories that can be configured in countless ways to create customized play and learning spaces. The versatility of the KYDZ Suite Cascade Panel allows educators and caregivers to adapt the environment to meet the specific needs and interests of the children, promoting engagement, collaboration, and imaginative play. Overall, the KYDZ Suite Cascade Panel with its A to S-height range, generous width, and mirror surface is a valuable addition to any educational or play setting. It offers endless possibilities for exploration, creativity, and social interaction, while also promoting self-awareness and inclusivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.