Zoro Homepage

KYDZ Suite Cascade Panel, A to S-height, 36 in. Wide, Write-n-Wipe

  • Mfr # 1521JCSWW

  • Zoro # G911994204


product price: $473.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521JCSWW
Zoro #
G911994204
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Cascade Panel - A to S-height - 36 in. Wide - Write-n-Wipe is a versatile and functional addition to any educational or play environment. This panel is designed to be a part of the KYDZ Suite collection, a renowned line of furniture that promotes creativity, collaboration, and learning. Measuring 36 inches wide, this panel offers ample space for children to engage in various activities. It features a write-n-wipe surface, allowing kids to unleash their imagination and express themselves through drawing, writing, and doodling. The write-n-wipe surface is easy to clean, ensuring a fresh canvas for every use. The panel is adjustable in height, ranging from A to S-height, making it suitable for children of different ages and sizes. This adaptability ensures that the panel can be used in various settings, such as classrooms, daycare centers, libraries, or even at home. Constructed with high-quality materials, the KYDZ Suite Cascade Panel is built to withstand the rigors of daily use. It is made with KYDZStrong construction, which includes dowel-pin joints, recessed backs, and edges, ensuring superior strength and durability. This panel can be easily integrated with other KYDZ Suite components, allowing for endless configuration possibilities. Whether used as a standalone piece or combined with other panels, shelves, or storage units, the KYDZ Suite Cascade Panel - A to S-height - 36 in. Wide - Write-n-Wipe is a versatile and practical addition to any learning environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.