
KYDZ Suite Cascade Panel, E To A-height, 36 in. Wide, Magnetic Write-n-Wipe
Mfr # 1521JCAMG
Zoro # G111996213
product price: $358.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1521JCAMG
Zoro #
G111996213
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Cascade Panel - E To A-height - 36 in. Wide - Magnetic Write-n-Wipe is a versatile and innovative addition to any educational or play environment. With its wide range of features and durable construction, this panel offers endless possibilities for learning, creativity, and fun. Measuring 36 inches wide, this panel is designed to fit seamlessly into the KYDZ Suite Cascade system, allowing for easy customization and configuration. It can be easily attached to other panels or furniture to create unique and engaging learning spaces. One of the standout features of this panel is its magnetic write-n-wipe surface. This allows children to explore their creativity by drawing, writing, and attaching magnetic objects to the panel. The write-n-wipe surface is easy to clean, ensuring that the panel can be used again and again. In addition to its magnetic surface, the panel also features a height adjustment mechanism, allowing it to be set at different heights to accommodate children of various ages and sizes. This ensures that the panel can be used by children from early childhood through to elementary school. Constructed from high-quality materials, this panel is built to withstand the rigors of daily use in busy educational environments. Its sturdy design ensures that it will remain stable and durable, even with frequent use. Overall, the KYDZ Suite Cascade Panel - E To A-height - 36 in. Wide - Magnetic Write-n-Wipe is a versatile and durable addition to any educational or play space. With its magnetic surface, height adjustability, and sturdy construction, it offers endless opportunities for learning, creativity, and fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.