
KYDZ Suite Cascade Panel, E to T-height, 36 in. Wide, Magnetic Write-n-Wipe
Mfr # 1521JCTMG
Zoro # G311996273
product price: $387.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1521JCTMG
Zoro #
G311996273
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Cascade Panel - E to T-height - 36 in. Wide - Magnetic Write-n-Wipe is a versatile and functional addition to any educational or play environment. This panel is designed to be used with the KYDZ Suite system, allowing for endless configuration possibilities. Measuring 36 inches wide, this panel is perfect for creating dividers or barriers within a classroom or play area. It can be easily adjusted to different heights, ranging from E to T-height, making it suitable for children of various ages and sizes. This adaptability ensures that the panel can be used for years to come, accommodating the changing needs of growing children. One of the standout features of this panel is its magnetic write-n-wipe surface. This allows children to engage in interactive learning activities, such as drawing, writing, or playing with magnetic letters and numbers. The write-n-wipe surface is easy to clean, ensuring that it remains in pristine condition even after repeated use. Constructed from durable materials, this panel is built to withstand the rigors of daily use in a busy classroom or play area. It is designed with safety in mind, featuring rounded edges and corners to prevent accidents and injuries. Overall, the KYDZ Suite Cascade Panel - E to T-height - 36 in. Wide - Magnetic Write-n-Wipe is a versatile, durable, and engaging addition to any educational or play environment. Its adjustable height, magnetic surface, and sturdy construction make it a valuable tool for promoting learning, creativity, and imaginative play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.