Zoro Homepage

KYDZ Suite Panel, A-height, 24 in. Wide, Write-n-Wipe

  • Mfr # 1510JCAWW

  • Zoro # G711994299


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510JCAWW
Zoro #
G711994299
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Panel - A-height - 24 in. Wide - Write-n-Wipe is a versatile and functional addition to any educational or play environment. This panel is specifically designed to enhance creativity, imagination, and learning experiences for children of all ages. Measuring 24 inches wide, this panel is perfectly sized to fit into any KYDZ Suite configuration, allowing for endless possibilities in creating customized play or learning spaces. The A-height design ensures that it is easily accessible for young children, promoting independent exploration and engagement. One of the standout features of this panel is the Write-n-Wipe surface. Made from high-quality materials, this surface allows children to draw, write, and erase as many times as they desire, fostering their artistic abilities and encouraging self-expression. Whether it's practicing letters and numbers, creating imaginative stories, or simply doodling, this panel provides a blank canvas for endless creativity. Constructed with durability in mind, the KYDZ Suite Panel is built to withstand the rigors of daily use in busy classrooms or play areas. The edges are rounded for added safety, and the sturdy construction ensures that it will withstand years of active play. In addition to its functional benefits, this panel also adds a touch of color and vibrancy to any space. Available in a range of attractive colors, it can be easily coordinated with other KYDZ Suite panels to create a visually appealing and engaging environment. Overall, the KYDZ Suite Panel - A-height - 24 in. Wide - Write-n-Wipe is a versatile, durable, and visually appealing addition to any educational or play setting. It provides children with a platform for creativity, learning, and self-expression, making it an essential tool for educators and caregivers alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.