
KYDZ Suite Panel, E-height, 24 in. Wide, Write-n-Wipe
Mfr # 1510JCEWW
Zoro # G511994291
product price: $209.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510JCEWW
Zoro #
G511994291
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Panel - E-height - 24 in. Wide - Write-n-Wipe is a versatile and functional addition to any educational or commercial space. This panel is specifically designed to be used with the KYDZ Suite modular furniture system, allowing you to create customized learning environments that meet the unique needs of your students or employees. Measuring 24 inches wide, this panel is the perfect size for dividing spaces or creating individual workstations. The E-height design ensures that it is at the ideal height for young learners, promoting proper posture and comfort during activities. Whether you need to create separate study areas in a classroom or provide privacy in an office setting, this panel is a practical solution. One of the standout features of this panel is the Write-n-Wipe surface. This durable and easy-to-clean surface allows students or employees to write, draw, or brainstorm ideas directly on the panel using dry erase markers. It provides a convenient and interactive way to engage with the learning or collaborative process. The Write-n-Wipe surface also eliminates the need for paper or notebooks, making it an eco-friendly choice. Constructed from high-quality materials, this panel is built to withstand the rigors of daily use. The edges are rounded for added safety, and the KYDZ Tuff finish ensures long-lasting durability. Additionally, the panel is GREENGUARD Gold certified, meaning it meets strict standards for indoor air quality and contributes to a healthier learning or working environment. Overall, the KYDZ Suite Panel - E-height - 24 in. Wide - Write-n-Wipe is a versatile, durable, and eco-friendly solution for creating customized learning or working spaces. With its functional design and interactive surface, it is sure to enhance productivity and engagement in any educational or commercial setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.