
KYDZ Suite Panel, E-height, 48 in. Wide, Plywood
Mfr # 1514JCEPW
Zoro # G911994259
product price: $292.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1514JCEPW
Zoro #
G911994259
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Panel - E-height - 48 in. Wide - Plywood is a versatile and durable addition to any educational or commercial space. With its sturdy construction and ample width of 48 inches, this panel offers a wide range of possibilities for creating customized learning environments. Crafted from high-quality plywood, this panel is built to withstand the rigors of daily use. The plywood material ensures exceptional strength and durability, making it ideal for busy classrooms, libraries, or play areas. The smooth surface of the panel is easy to clean and maintain, ensuring a hygienic and safe environment for children and adults alike. The E-height design of this panel is specifically tailored for early childhood settings. It provides a comfortable height for young learners to interact with the panel, encouraging active engagement and exploration. The generous width of 48 inches allows for multiple children to work together, fostering collaboration and social interaction. This KYDZ Suite Panel is a versatile addition to any learning space. It can be used as a room divider, creating separate areas for different activities or providing privacy when needed. It can also be used as a display board, allowing children to showcase their artwork or projects. The panel can be easily attached to other KYDZ Suite components, allowing for endless configuration possibilities. Overall, the KYDZ Suite Panel - E-height - 48 in. Wide - Plywood is a durable, versatile, and functional addition to any educational or commercial space. Its high-quality construction, comfortable height, and ample width make it an excellent choice for creating engaging and interactive learning environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.