
KYDZ Suite Panel, E-height, 48 in. Wide, Write-n-Wipe
Mfr # 1514JCEWW
Zoro # G711994145
product price: $317.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1514JCEWW
Zoro #
G711994145
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Panel - E-height - 48 in. Wide - Write-n-Wipe is a versatile and functional addition to any educational or commercial space. With its generous width of 48 inches, this panel offers ample writing and display space for students, teachers, or professionals. Crafted with durability in mind, this panel is constructed from high-quality materials that are built to withstand the rigors of daily use. The sturdy design ensures that it will last for years to come, making it a wise investment for any setting. The panel features a convenient write-n-wipe surface, allowing users to easily write, draw, or display information using dry erase markers. This feature makes it ideal for classrooms, conference rooms, or collaborative workspaces, where ideas and information can be easily shared and updated. The E-height design of this panel is specifically tailored for early childhood or elementary school settings. It is ergonomically designed to accommodate young learners, providing them with a comfortable and accessible surface to engage in various activities. In addition to its functional benefits, the KYDZ Suite Panel - E-height - 48 in. Wide - Write-n-Wipe is also aesthetically pleasing. Its sleek and modern design seamlessly blends into any environment, enhancing the overall look and feel of the space. Whether used as a standalone panel or as part of a larger KYDZ Suite configuration, this panel offers endless possibilities for creativity, collaboration, and learning. It is a versatile and practical solution for educators, professionals, and anyone seeking a reliable and attractive writing and display surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.