
KYDZ Suite Panel, S-height, 24 in. Wide, Magnetic Write-n-Wipe
Mfr # 1510JCSMG
Zoro # G311996280
product price: $452.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510JCSMG
Zoro #
G311996280
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Panel - S-height - 24 in. Wide - Magnetic Write-n-Wipe is a versatile and functional addition to any educational or play environment. This panel is specifically designed for children, with an S-height that is perfect for their height and reach. Measuring 24 inches wide, it offers ample space for various activities and creative endeavors. One of the standout features of this panel is its magnetic write-n-wipe surface. This innovative surface allows children to explore their artistic side by drawing, writing, and doodling with dry erase markers. The magnetic aspect adds an extra layer of fun, as kids can also attach magnetic letters, numbers, and other educational resources to enhance their learning experience. Constructed with durability in mind, this panel is made from high-quality materials that can withstand the rigors of daily use. The edges are rounded for added safety, ensuring that children can engage with the panel without any risk of injury. Additionally, the surface is easy to clean, making maintenance a breeze for teachers and parents. The KYDZ Suite Panel - S-height - 24 in. Wide - Magnetic Write-n-Wipe is not only a great tool for individual play but also encourages collaborative learning. It can be easily integrated into existing KYDZ Suite configurations, allowing for endless possibilities in creating interactive and engaging learning spaces. Overall, this panel is a fantastic addition to any classroom, daycare, or play area. It promotes creativity, fine motor skills, and cognitive development while providing a safe and durable surface for children to explore and learn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.