Zoro Homepage

KYDZ Suite Panel, S-height, 24 in. Wide, Write-n-Wipe

  • Mfr # 1510JCSWW

  • Zoro # G111994257


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510JCSWW
Zoro #
G111994257
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Panel - S-height - 24 in. Wide - Write-n-Wipe is a versatile and functional addition to any classroom or play area. With its compact size of 24 inches wide, this panel is perfect for creating separate learning or play spaces within a larger area. Constructed with durability in mind, this panel is made from high-quality materials that are built to withstand the rigors of daily use. The sturdy design ensures that it will last for years to come, making it a worthwhile investment for any educational setting. One of the standout features of this panel is its write-n-wipe surface. This allows children to engage in creative activities such as drawing, writing, or practicing their letters and numbers. The smooth surface is easy to clean, making it a breeze to wipe away any marks or doodles, ready for the next use. The S-height of this panel is specifically designed for younger children, providing them with a comfortable and accessible space to interact and learn. It is the perfect height for little ones to reach and explore, encouraging their independence and fostering a sense of ownership over their own learning environment. The KYDZ Suite Panel - S-height - 24 in. Wide - Write-n-Wipe is not only functional but also aesthetically pleasing. Its neutral color and sleek design seamlessly blend into any classroom or play area, creating a cohesive and inviting space for children to learn and play. Overall, this panel is a fantastic addition to any educational setting. Its durability, versatility, and child-friendly features make it a valuable tool for creating engaging and interactive learning environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.