Zoro Homepage

KYDZ Suite Panel, T-height, 24 in. Wide, Write-n-Wipe

  • Mfr # 1510JCTWW

  • Zoro # G011994258


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510JCTWW
Zoro #
G011994258
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Panel - T-height - 24 in. Wide - Write-n-Wipe is a versatile and functional addition to any educational or commercial space. This panel is specifically designed to be used at a T-height, making it perfect for young children or individuals with limited mobility. With a width of 24 inches, it provides ample space for various activities and can easily fit into any room layout. One of the standout features of this panel is its write-n-wipe surface. Made from high-quality materials, it allows children to freely express their creativity by drawing, writing, or practicing their handwriting skills. The write-n-wipe surface is easy to clean, ensuring that the panel remains in pristine condition for years to come. Constructed with durability in mind, the KYDZ Suite Panel is built to withstand the rigors of daily use. It is made from sturdy materials that are resistant to scratches, dents, and stains, ensuring its longevity even in high-traffic areas. The edges are rounded for added safety, minimizing the risk of accidents or injuries. This panel is part of the KYDZ Suite collection, which offers a wide range of interchangeable panels that can be easily connected to create customized learning environments. Whether used as a standalone piece or combined with other panels, the KYDZ Suite Panel - T-height - 24 in. Wide - Write-n-Wipe provides endless possibilities for creating engaging and interactive spaces. Overall, the KYDZ Suite Panel - T-height - 24 in. Wide - Write-n-Wipe is a versatile, durable, and functional addition to any educational or commercial setting. Its write-n-wipe surface, sturdy construction, and compatibility with other KYDZ Suite panels make it an excellent choice for promoting creativity, collaboration, and learning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.