Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KYDZ Suite Upper Deck Divider, See-Thru

  • Mfr # 1580JCTPL

  • Zoro # G312029031


product price: $590.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580JCTPL
Zoro #
G312029031
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Upper Deck Divider - See-Thru is a versatile and functional addition to any classroom or play area. Designed with the utmost attention to detail and safety, this divider offers a perfect solution for creating separate spaces within a larger area. Crafted with high-quality materials, this upper deck divider is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The see-thru design adds an element of transparency, allowing for easy supervision and monitoring of activities on both sides of the divider. Measuring at an ideal height, this upper deck divider provides an effective barrier without obstructing the view or creating a sense of isolation. It offers a sense of privacy while still maintaining an open and inclusive environment. The see-thru panels are made from clear, shatterproof acrylic, ensuring maximum safety for children. The KYDZ Suite Upper Deck Divider - See-Thru is not only functional but also aesthetically pleasing. The sleek and modern design seamlessly blends into any space, enhancing the overall ambiance. It is available in a neutral color palette, allowing for easy coordination with existing furniture and decor. Easy to assemble and disassemble, this divider can be effortlessly moved and reconfigured to meet changing needs. Whether used to create separate learning areas, quiet reading corners, or play zones, this versatile divider offers endless possibilities for customization. In conclusion, the KYDZ Suite Upper Deck Divider - See-Thru is a reliable, safe, and visually appealing solution for dividing spaces in educational or recreational settings. Its durable construction, transparent panels, and versatile design make it an excellent addition to any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.