Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop and Tablet Storage Cart

  • Mfr # 3400JC

  • Zoro # G911899752


product price: $772.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400JC
Zoro #
G911899752
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Laptop and Tablet Storage Cart is a versatile and efficient storage solution designed to securely store and transport laptops and tablets. With its sleek and modern design, this cart is perfect for classrooms, libraries, and other educational or professional settings. Constructed with high-quality materials, this storage cart is built to withstand daily use and provide long-lasting durability. The sturdy steel frame ensures stability and strength, while the scratch-resistant laminate top provides a smooth and easy-to-clean surface. The cart is also equipped with four heavy-duty casters, allowing for easy mobility and maneuverability. Featuring ample storage space, this cart can accommodate up to 32 laptops or tablets, making it ideal for larger institutions or organizations. The adjustable shelves can be customized to fit different device sizes, ensuring a secure and snug fit. The cart also includes a locking mechanism, providing added security and peace of mind. In addition to its storage capabilities, this cart is designed with functionality in mind. The top surface can be used as a workspace or presentation area, allowing for convenient access to devices. The cord management system keeps cables organized and prevents tangling, ensuring a neat and clutter-free environment. Overall, the Jonti-Craft Laptop and Tablet Storage Cart is a reliable and efficient solution for storing and transporting laptops and tablets. Its durable construction, ample storage space, and convenient features make it an excellent choice for any educational or professional setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.