Zoro Homepage

Large Cruiser Box

  • Mfr # 7716JC

  • Zoro # G111894274


product price: $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7716JC
Zoro #
G111894274
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Large Cruiser Box is a versatile and durable storage solution designed to meet the needs of both children and adults. With its spacious interior and sturdy construction, this box is perfect for organizing and storing a wide range of items. Measuring 30 inches long, 13.5 inches wide, and 16.5 inches high, the Large Cruiser Box offers ample space for toys, books, art supplies, and more. Its generous size allows for easy access and visibility, making it ideal for classrooms, playrooms, and even offices. The box features a hinged lid that can be securely closed with a clasp, ensuring that the contents remain protected and dust-free. Constructed from high-quality birch plywood, this box is built to withstand the rigors of daily use. The edges are rounded for added safety, and the surface is coated with a durable, non-toxic finish that is easy to clean. The box is also equipped with heavy-duty casters, allowing for effortless mobility and convenient transportation from one room to another. The Jonti-Craft Large Cruiser Box is not only functional but also aesthetically pleasing. Its natural wood finish adds a touch of warmth and elegance to any space, while the simple and timeless design seamlessly blends with various decor styles. Whether used in a classroom, a playroom, or an office, this box is sure to enhance the organization and efficiency of any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.