Zoro Homepage

Large Light Table

  • Mfr # 5853JC

  • Zoro # G411994261


product price: $691.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5853JC
Zoro #
G411994261
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Large Light Table is a versatile and innovative piece of furniture that is designed to enhance learning experiences for children of all ages. With its spacious surface area and bright illumination, this light table provides an engaging platform for various educational activities. Measuring at 42 inches wide and 22 inches deep, this large light table offers ample space for multiple children to work together, fostering collaboration and social interaction. The sturdy construction ensures durability, making it suitable for use in classrooms, daycare centers, and even at home. Equipped with a built-in, energy-efficient LED light panel, this table emits a soft, evenly distributed light that illuminates objects placed on its surface. This feature is particularly beneficial for activities that involve exploring colors, shapes, and patterns. Children can experiment with translucent materials, such as colored tiles, stained glass, or even natural objects like leaves and flowers, observing how the light interacts with them. The light table also serves as a fantastic tool for sensory play and fine motor skill development. Children can engage in activities like tracing, drawing, and writing, as the illuminated surface enhances visibility and encourages precision. Additionally, the table's smooth surface is easy to clean, ensuring a hygienic environment for creative exploration. The Jonti-Craft Large Light Table is designed with safety in mind, featuring rounded edges and a low-voltage power supply. The sturdy frame and adjustable legs provide stability and allow for customization to accommodate children of different heights. Overall, the Jonti-Craft Large Light Table is a valuable addition to any learning environment, promoting creativity, collaboration, and cognitive development through its spacious design, bright illumination, and versatile functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.