Zoro Homepage

Large Light Table, Multicolored

  • Mfr # 5852JC

  • Zoro # G511947419


product price: $894.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5852JC
Zoro #
G511947419
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Large Light Table - Multicolored is a versatile and innovative piece of furniture that combines functionality, creativity, and durability. Designed with young learners in mind, this light table offers a spacious work surface that is perfect for various educational activities. Measuring at an impressive 42 inches wide, this large light table provides ample space for multiple children to engage in collaborative play or individual exploration. The table's sturdy construction ensures it can withstand the rigors of daily use in classrooms, daycare centers, or even at home. One of the standout features of this light table is its vibrant multicolored design. The translucent top is made from a durable material that allows light to pass through, creating a captivating visual experience for children. The bright colors add an element of excitement and engagement, making learning more enjoyable. Equipped with an energy-efficient LED lighting system, this light table provides a consistent and even illumination across the entire surface. The adjustable brightness settings allow for customization, catering to different activities and preferences. Whether it's tracing, sorting, or exploring objects, the illuminated surface enhances visibility and encourages creativity. The Jonti-Craft Large Light Table also offers ample storage space, with a convenient shelf located underneath the table. This shelf is perfect for storing art supplies, books, or other materials, keeping the workspace organized and clutter-free. In addition to its educational benefits, this light table is also designed with safety in mind. The rounded edges and sturdy construction ensure that children can play and learn without the risk of injury. Overall, the Jonti-Craft Large Light Table - Multicolored is a fantastic addition to any learning environment. Its spacious design, vibrant colors, adjustable lighting, and storage capabilities make it a versatile tool for educators and parents alike. With this light table, children can explore, create, and learn in an engaging and safe environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.