Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Locker Organizer-with 10 Clear Tubs

  • Mfr # 26858JC

  • Zoro # G511894423


product price: $1,026.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26858JC
Zoro #
G511894423
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Large Locker Organizer with 10 Clear Tubs is the ultimate storage solution for any classroom or playroom. This versatile organizer is designed to keep your space tidy and organized, while also providing easy access to all your supplies. Featuring a sturdy construction, this locker organizer is built to withstand the rigors of daily use. The durable birch wood frame ensures long-lasting durability, while the clear tubs are made from high-quality plastic that is resistant to cracks and breakage. This means you can trust this organizer to hold up to the demands of a busy classroom or playroom. With its spacious design, this locker organizer offers ample storage space for all your belongings. The 10 clear tubs provide a convenient way to store and organize small items such as art supplies, toys, books, and more. The clear design of the tubs allows for easy visibility, making it simple to locate and retrieve items when needed. The Jonti-Craft Large Locker Organizer is not only functional but also aesthetically pleasing. The natural wood finish adds a touch of warmth and elegance to any space, while the sleek design seamlessly blends with any decor style. The rounded edges and smooth surfaces ensure safety, making it suitable for use in environments with young children. Easy to assemble and maintain, this locker organizer is a practical addition to any classroom or playroom. It is designed to be user-friendly, with clear instructions and all necessary hardware included. Cleaning is a breeze, as the smooth surfaces can be easily wiped clean with a damp cloth. Overall, the Jonti-Craft Large Locker Organizer with 10 Clear Tubs is a reliable and versatile storage solution that combines functionality, durability, and style. It is the perfect choice for educators, parents, and caregivers who want to create an organized and clutter-free environment for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.