Zoro Homepage

Large Locker Organizer-with 10 Colored Tubs

  • Mfr # 26857JC

  • Zoro # G911894405


product price: $1,027.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26857JC
Zoro #
G911894405
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Large Locker Organizer with 10 Colored Tubs is the ultimate storage solution for any classroom or playroom. This versatile organizer is designed to keep all your supplies, toys, and belongings neatly organized and easily accessible. Constructed with high-quality materials, this locker organizer is built to withstand the rigors of daily use. The sturdy wooden frame ensures durability and stability, while the scratch-resistant laminate finish adds a touch of elegance to any space. The vibrant colored tubs not only add a pop of color but also make it easy to categorize and sort items. With 10 spacious tubs, this locker organizer provides ample storage space for all your needs. The tubs are removable, allowing for easy cleaning and rearranging. Each tub is equipped with a clear plastic cover, keeping the contents secure and protected from dust and dirt. The open design of this locker organizer allows for easy access to all the tubs, making it convenient for children to find and put away their belongings. The rounded edges and smooth surfaces ensure safety, preventing any accidental bumps or injuries. Not only is this locker organizer functional, but it also promotes organization and cleanliness. By providing designated spaces for different items, it encourages children to develop good organizational habits from an early age. Whether you are a teacher looking to create an organized classroom or a parent wanting to declutter your child's playroom, the Jonti-Craft Large Locker Organizer with 10 Colored Tubs is the perfect solution. It combines functionality, durability, and style to create an organized and inviting space for children to learn and play. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.