Zoro Homepage

Literacy Couch, Key Lime

  • Mfr # 37410JC

  • Zoro # G511900643


product price: $910.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37410JC
Zoro #
G511900643
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Literacy Couch in Key Lime is a versatile and vibrant addition to any classroom or reading area. Designed with both comfort and functionality in mind, this couch provides a cozy and inviting space for children to engage in literacy activities, fostering a love for reading and learning. Crafted with high-quality materials, this literacy couch is built to withstand the rigors of daily use in a busy educational environment. The sturdy wooden frame ensures durability and stability, while the dense foam padding offers exceptional comfort for extended periods of sitting or lounging. The vibrant key lime color adds a pop of freshness and liveliness to any space, creating an engaging and stimulating atmosphere. Featuring a spacious seating area, this couch can comfortably accommodate multiple children, encouraging collaborative learning and social interaction. The wide armrests provide a convenient surface for children to rest books, tablets, or other learning materials, keeping everything within easy reach. The Jonti-Craft Literacy Couch is not only visually appealing but also highly functional. It is equipped with a built-in book display shelf at the back, allowing children to easily access and select their favorite books. The open design of the shelf promotes organization and encourages children to take ownership of their reading choices. With its combination of comfort, durability, and functionality, the Jonti-Craft Literacy Couch in Key Lime is an excellent investment for any educational setting. It creates an inviting and engaging space for children to explore the world of literacy, fostering a lifelong love for reading and learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.