Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Adjustable Mobile Straight-Shelf

  • Mfr # 0792JC

  • Zoro # G111894229


product price: $453.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0792JC
Zoro #
G111894229
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Low Adjustable Mobile Straight-Shelf is a versatile and practical storage solution designed to meet the needs of any educational or professional setting. With its sleek and modern design, this mobile straight-shelf unit seamlessly blends into any environment, whether it be a classroom, office, or library. Constructed with high-quality materials, this shelf is built to withstand the rigors of daily use. The sturdy and durable construction ensures that it will last for years to come, making it a wise investment for any organization. The adjustable shelves provide ample storage space for books, binders, supplies, or any other items that need to be organized and easily accessible. One of the standout features of this shelf is its mobility. Equipped with four heavy-duty casters, two of which are lockable, this unit can be effortlessly moved from one location to another. This allows for easy reconfiguration of the space or convenient cleaning around the shelf. The lockable casters ensure stability and prevent any unwanted movement when the shelf is in use. The low height of this shelf makes it accessible to users of all ages and sizes. Whether it is used in a preschool classroom or an adult learning center, everyone can easily reach and retrieve items from the shelves. This promotes independence and encourages a sense of ownership over one's learning materials. In addition to its functionality, this shelf also boasts a sleek and modern design. The neutral color palette and clean lines make it a versatile addition to any space. It seamlessly integrates with existing furniture and decor, enhancing the overall aesthetic appeal of the room. Overall, the Jonti-Craft Low Adjustable Mobile Straight-Shelf is a practical, durable, and aesthetically pleasing storage solution that is sure to enhance any educational or professional environment. Its versatility, mobility, and adjustable shelves make it a must-have for any organization seeking to optimize their storage space and promote a sense of organization and accessibility. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.