Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Mobile Fold-n-Lock

  • Mfr # 0292JC

  • Zoro # G311900478


product price: $1,129.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0292JC
Zoro #
G311900478
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Low Mobile Fold-n-Lock is a versatile and practical storage solution designed to meet the needs of any classroom or play area. This sturdy and durable unit is crafted with high-quality materials to ensure long-lasting use and withstand the rigors of daily use by active children. Measuring at a convenient height, this low mobile fold-n-lock unit offers easy access to its ample storage space. It features multiple compartments with foldable doors that can be locked securely when not in use. This allows for organized storage of toys, books, art supplies, and other educational materials, keeping the space tidy and clutter-free. The foldable doors not only provide a neat appearance but also serve as a functional workspace. When opened, they create a large surface area that can be used as a tabletop for various activities such as arts and crafts, puzzles, or building blocks. This feature maximizes the utility of the unit, making it a versatile addition to any learning environment. Equipped with heavy-duty casters, this mobile fold-n-lock unit can be easily moved around the room, allowing for flexible classroom arrangements or effortless cleaning. The casters also have a locking mechanism to ensure stability and safety during use. With its durable construction, ample storage space, and versatile design, the Jonti-Craft Low Mobile Fold-n-Lock is an excellent investment for any educational setting. It promotes organization, encourages creativity, and provides a functional workspace for children to engage in various activities, making it an essential piece of furniture for any classroom or play area. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.