Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Single Mobile Storage Unit, 18 in. Deep

  • Mfr # 0392JC18

  • Zoro # G411899634


product price: $529.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0392JC18
Zoro #
G411899634
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Low Single Mobile Storage Unit - 18 in. Deep is a versatile and practical storage solution for any classroom, playroom, or office space. With its compact design and ample storage capacity, this unit is perfect for organizing and storing a wide range of items. Measuring 18 inches deep, this storage unit offers plenty of space for books, toys, art supplies, and more. The low height makes it easily accessible for children, allowing them to independently retrieve and put away their belongings. The unit features multiple shelves, providing ample storage space for different-sized items. Constructed from high-quality materials, this storage unit is built to withstand the rigors of daily use. The durable laminate finish is resistant to scratches and stains, ensuring that it will maintain its attractive appearance for years to come. The edges are rounded for added safety, making it suitable for use in environments with young children. One of the standout features of this storage unit is its mobility. Equipped with four sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and cleaning. The casters also have a locking mechanism, ensuring that the unit stays securely in place when needed. The Jonti-Craft Low Single Mobile Storage Unit - 18 in. Deep is not only functional but also aesthetically pleasing. Available in a variety of vibrant colors, it can complement any existing decor or add a pop of color to any space. With its practical design and durable construction, this storage unit is a valuable addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.