Zoro Homepage

Magnifier, With A Magnification Power Of 2x

  • Mfr # 0516JC

  • Zoro # G411997989


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0516JC
Zoro #
G411997989
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Magnifier is a versatile and innovative tool designed to enhance the learning experience for children of all ages. This magnifier is thoughtfully crafted with high-quality materials to ensure durability and longevity, making it a valuable addition to any classroom or learning environment. Featuring a sturdy and adjustable stand, the Jonti-Craft Magnifier allows for easy positioning and hands-free use, enabling children to explore and examine objects with ease. The magnifier lens itself is made from premium optical glass, providing exceptional clarity and magnification, allowing children to observe even the finest details of objects. With a magnification power of 2x, the Jonti-Craft Magnifier offers an ideal balance between magnification and field of view, ensuring that children can observe objects in detail without sacrificing the overall perspective. This makes it perfect for a wide range of educational activities, such as examining plants, insects, or small objects, fostering curiosity and encouraging scientific exploration. The Jonti-Craft Magnifier is also designed with safety in mind. The lens is encased in a durable frame, protecting it from accidental damage, while the stand is constructed with rounded edges and smooth surfaces to prevent any potential injuries during use. In addition to its practical features, the Jonti-Craft Magnifier is aesthetically pleasing, with its sleek and modern design. Its compact size allows for easy storage and transportation, making it convenient for educators and parents alike. Overall, the Jonti-Craft Magnifier is a reliable and versatile tool that promotes hands-on learning, scientific exploration, and critical thinking skills. With its exceptional quality and thoughtful design, it is an excellent investment for any educational setting, providing children with endless opportunities to discover and learn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.