Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Cart, Lockable

  • Mfr # 3305JC

  • Zoro # G711899983


product price: $633.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305JC
Zoro #
G711899983
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Media Cart - Lockable is a versatile and secure storage solution designed to meet the needs of modern educational and professional environments. With its sleek and functional design, this media cart offers a convenient and organized way to store and transport various multimedia equipment and materials. Constructed with durability in mind, this media cart is made from high-quality materials that ensure long-lasting performance. The sturdy steel frame provides exceptional stability, while the scratch-resistant laminate finish adds an extra layer of protection against everyday wear and tear. This cart is built to withstand the demands of busy classrooms, libraries, or offices. Equipped with lockable doors, this media cart offers enhanced security for valuable equipment and materials. The lock mechanism ensures that only authorized individuals have access to the contents, providing peace of mind and preventing theft or tampering. The doors also feature full-length piano hinges, ensuring smooth and reliable operation. The cart features ample storage space, with multiple adjustable shelves that can accommodate a variety of media devices, such as laptops, projectors, DVD players, or gaming consoles. The spacious top surface provides an ideal workspace for presentations or collaborative activities. Additionally, the cart is equipped with cable management grommets, allowing for neat and organized cable routing. Mobility is a key feature of this media cart, thanks to its four heavy-duty casters. The two locking casters provide stability when stationary, while the two swivel casters allow for easy maneuverability around the room. The cart can be effortlessly moved from one location to another, making it a versatile and flexible solution for any environment. Overall, the Jonti-Craft Media Cart - Lockable combines functionality, durability, and security to provide a reliable storage and transportation solution for multimedia equipment. Whether in a classroom, library, or office setting, this cart offers convenience, organization, and peace of mind. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.