Zoro Homepage

Mega Adjustable Mobile Straight-Shelf

  • Mfr # 0869JC

  • Zoro # G911941857


product price: $752.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0869JC
Zoro #
G911941857
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mega Adjustable Mobile Straight-Shelf is a versatile and practical storage solution that is perfect for any classroom, library, or office setting. This sturdy and durable shelf unit is designed to provide ample storage space for books, toys, art supplies, and other educational materials. Featuring a sleek and modern design, this straight-shelf unit is not only functional but also aesthetically pleasing. The adjustable shelves allow for customization and flexibility, making it easy to accommodate items of various sizes. Whether you need to store large textbooks or small art supplies, this shelf can be easily adjusted to meet your specific needs. The mobile feature of this shelf adds another layer of convenience. Equipped with heavy-duty casters, it can be effortlessly moved around the room, allowing for easy access to materials and creating a dynamic and adaptable learning environment. The casters also have locking mechanisms, ensuring stability and safety when the shelf is in use. Constructed from high-quality materials, this shelf is built to withstand the rigors of daily use. The edges are rounded for added safety, making it suitable for use in classrooms with young children. The durable laminate finish is not only resistant to scratches and stains but also easy to clean, ensuring that the shelf maintains its pristine appearance for years to come. Overall, the Jonti-Craft Mega Adjustable Mobile Straight-Shelf is a versatile and reliable storage solution that combines functionality, durability, and style. With its adjustable shelves and mobile design, it offers endless possibilities for organizing and storing educational materials, making it an essential addition to any learning or working space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.