Zoro Homepage

Mega Mobile Single Storage Unit

  • Mfr # 0469JC

  • Zoro # G811899777


product price: $668.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0469JC
Zoro #
G811899777
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mega Mobile Single Storage Unit is a versatile and practical storage solution designed to meet the needs of any classroom or playroom. With its spacious design and durable construction, this storage unit offers ample space to organize and store a wide range of items, from books and toys to art supplies and games. Crafted with high-quality materials, this storage unit is built to withstand the rigors of daily use. The sturdy construction ensures long-lasting durability, making it a reliable investment for any educational or recreational setting. The unit features a single storage compartment, providing a generous amount of space to keep items neatly organized and easily accessible. One of the standout features of this storage unit is its mobility. Equipped with four heavy-duty casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and flexibility in any space. Whether you need to create a reading corner, set up a play area, or simply rearrange the room, this mobile storage unit offers convenience and adaptability. The sleek and modern design of the Jonti-Craft Mega Mobile Single Storage Unit makes it a stylish addition to any environment. The neutral color palette and clean lines blend seamlessly with any decor, enhancing the overall aesthetic appeal of the space. Additionally, the smooth surfaces and rounded edges ensure safety for young children, minimizing the risk of accidents. Overall, the Jonti-Craft Mega Mobile Single Storage Unit is a practical, durable, and versatile storage solution that combines functionality with style. Its spacious design, mobility, and sturdy construction make it an ideal choice for classrooms, playrooms, and any space in need of efficient organization. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.