Zoro Homepage

Mega Mobile Straight-Shelf

  • Mfr # 4690JC

  • Zoro # G411941777


product price: $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4690JC
Zoro #
G411941777
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mega Mobile Straight-Shelf is a versatile and practical storage solution designed to meet the needs of any educational or professional setting. With its spacious design and durable construction, this mobile shelf offers ample storage space for books, supplies, toys, and more. Crafted with high-quality materials, this straight-shelf unit is built to withstand the rigors of daily use. The sturdy construction ensures long-lasting durability, making it an ideal choice for busy classrooms, libraries, offices, or even at home. The shelves are made from sturdy birch plywood, which is known for its strength and resistance to wear and tear. Featuring a sleek and modern design, this mobile shelf seamlessly blends into any environment. The neutral color palette and clean lines add a touch of sophistication to any space, while the smooth edges ensure safety for users of all ages. The straight-shelf design allows for easy organization and access to items, making it a practical choice for busy individuals. One of the standout features of this Mega Mobile Straight-Shelf is its mobility. Equipped with heavy-duty casters, this shelf can be effortlessly moved from one location to another, allowing for easy reconfiguration of spaces or convenient cleaning. The casters also have a locking mechanism, ensuring stability and preventing any unwanted movement when the shelf is in use. Whether you need a storage solution for a classroom, office, or any other space, the Jonti-Craft Mega Mobile Straight-Shelf is a reliable and versatile choice. Its spacious design, durable construction, and mobility make it an excellent investment for any environment that requires efficient organization and easy access to items. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.