Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Supply Cabinet

  • Mfr # 9511JC

  • Zoro # G811941933


product price: $1,656.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9511JC
Zoro #
G811941933
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mega Supply Cabinet is a versatile and spacious storage solution designed to meet the organizational needs of any classroom or workspace. With its generous dimensions and smart design, this cabinet offers ample storage space for a wide range of supplies, materials, and equipment. Constructed with durability in mind, this cabinet is made from high-quality birch wood, ensuring long-lasting performance and resistance to wear and tear. The sturdy construction also features rounded edges and corners, making it safe for use in busy environments with young children. The cabinet features a total of 20 compartments, including 10 adjustable shelves that can be customized to accommodate items of various sizes. This flexibility allows for efficient organization and easy access to supplies, promoting a clutter-free and productive learning or working environment. Equipped with full-length doors, this cabinet provides a clean and sleek appearance while keeping the contents securely stored and protected. The doors are also equipped with sturdy hinges and a locking mechanism, ensuring the safety and security of valuable items. The Mega Supply Cabinet is not only functional but also aesthetically pleasing. Its natural wood finish adds a touch of warmth and elegance to any space, seamlessly blending with existing furniture and decor. Whether used in a classroom, office, or art studio, the Jonti-Craft Mega Supply Cabinet is a reliable and practical storage solution that will enhance organization and efficiency. With its spacious design, durable construction, and customizable compartments, this cabinet is an excellent investment for any environment that requires ample storage space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.