Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Island, with Clear Trays

  • Mfr # 04400JC

  • Zoro # G811941858


product price: $1,024.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04400JC
Zoro #
G811941858
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mobile Storage Island with Clear Trays is a versatile and practical storage solution for any classroom or playroom. This mobile island is designed to provide ample storage space while also being easily movable, allowing for flexibility in room arrangement and organization. Constructed with high-quality materials, this storage island is built to withstand the rigors of daily use. The sturdy wood frame ensures durability and stability, while the clear trays are made from durable plastic that is easy to clean and maintain. The clear trays also allow for easy visibility of the contents, making it effortless to locate and retrieve items. With its generous storage capacity, this mobile island is perfect for storing a wide range of items, such as toys, books, art supplies, and more. The island features multiple shelves and compartments, providing plenty of space to keep everything organized and within reach. The open design of the shelves allows for easy access and encourages children to independently retrieve and put away their belongings. The mobility of this storage island is a standout feature. Equipped with heavy-duty casters, it can be effortlessly moved around the room, making it convenient to reconfigure the space or transport materials from one area to another. The casters also have locking mechanisms, ensuring stability and safety when the island is in use. Overall, the Jonti-Craft Mobile Storage Island with Clear Trays is a versatile and durable storage solution that combines functionality with mobility. Its ample storage capacity, clear trays, and easy maneuverability make it an ideal choice for any educational or play environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.