Zoro Homepage

Mobile Twin Storage Island, with Clear Trays

  • Mfr # 69510JC

  • Zoro # G211901070


product price: $1,222.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69510JC
Zoro #
G211901070
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mobile Twin Storage Island with Clear Trays is a versatile and practical storage solution for any classroom or playroom. This mobile storage island is designed to provide ample storage space while also being easily movable, allowing for flexibility in room arrangement and organization. Constructed with high-quality materials, this storage island is built to withstand the rigors of daily use. The sturdy wood frame ensures durability and stability, while the clear trays offer visibility and easy access to stored items. The clear trays are perfect for organizing and displaying various materials such as toys, art supplies, books, or manipulatives. With its twin design, this storage island provides double the storage capacity, making it ideal for larger classrooms or play areas. The two sides of the island feature multiple shelves and compartments, allowing for efficient organization and separation of different items. The open shelves are perfect for storing larger items, while the smaller compartments are great for sorting and organizing smaller materials. Equipped with heavy-duty casters, this storage island can be effortlessly moved around the room, making it easy to reconfigure the space or transport materials to different areas. The casters also feature locking mechanisms, ensuring stability and safety when the island is in use. Overall, the Jonti-Craft Mobile Twin Storage Island with Clear Trays is a versatile and durable storage solution that combines functionality with convenience. Its spacious design, clear trays, and mobility make it an essential addition to any classroom or playroom, providing an organized and accessible storage solution for a wide range of materials. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.