Zoro Homepage

Neat-n-Trim Large Lockers

  • Mfr # 2685JC

  • Zoro # G811894451


product price: $954.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2685JC
Zoro #
G811894451
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Neat-n-Trim Large Lockers are the perfect storage solution for any classroom, daycare, or playroom. With their spacious design and durable construction, these lockers provide a safe and organized space for children to store their belongings. Measuring at 48 inches high, 60 inches wide, and 15 inches deep, these lockers offer ample storage space for multiple children. Each locker features two compartments, allowing children to have their own designated area to keep their personal items. The compartments are equipped with sturdy hooks for hanging coats, backpacks, and other accessories, while the bottom shelf provides additional storage for shoes, books, or toys. Constructed from high-quality birch wood, these lockers are built to withstand the daily wear and tear of a busy classroom or playroom environment. The edges are rounded for added safety, ensuring that children can navigate around the lockers without any risk of injury. The lockers are also coated with a durable, non-toxic laminate finish, making them easy to clean and maintain. The Neat-n-Trim Large Lockers feature a unique design that promotes organization and independence among children. Each compartment has a clear plastic name tag holder, allowing children to personalize their own space and easily identify their belongings. This encourages responsibility and helps children develop important organizational skills from an early age. With their spacious design, durable construction, and focus on organization, the Jonti-Craft Neat-n-Trim Large Lockers are an essential addition to any classroom or playroom. These lockers provide a safe and efficient storage solution, allowing children to keep their belongings neat and easily accessible. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.