Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Toddler Shelf

  • Mfr # 3198JC

  • Zoro # G411900651


product price: $499.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3198JC
Zoro #
G411900651
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Open Toddler Shelf is a versatile and practical storage solution designed specifically for toddlers. With its sturdy construction and thoughtful design, this shelf provides a safe and accessible space for little ones to store and organize their belongings. Crafted from high-quality materials, this shelf is built to withstand the rigors of daily use in a toddler environment. The durable laminate finish not only adds an attractive touch to the overall design but also ensures easy cleaning and maintenance. The edges are rounded for added safety, minimizing the risk of accidents or injuries. Featuring an open design, this toddler shelf allows children to easily see and access their toys, books, and other items. The three spacious shelves provide ample storage space, encouraging little ones to develop organizational skills from an early age. The height of the shelves is perfectly suited for toddlers, enabling them to independently reach and retrieve their belongings without assistance. In addition to its functional design, this toddler shelf also boasts a visually appealing aesthetic. The natural wood tones and clean lines create a timeless and versatile look that seamlessly blends with any classroom or playroom decor. The neutral color palette also allows for easy coordination with other furniture pieces. Whether used in a daycare, preschool, or home setting, the Jonti-Craft Open Toddler Shelf is a reliable and practical storage solution that promotes independence, organization, and a sense of ownership among young children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.