Zoro Homepage

Paper-Tray, Green

  • Mfr # 8036JC

  • Zoro # G811942015


product price: $12.55
/ea
Sold in multiples of 2 for $25.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8036JC
Zoro #
G811942015
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Paper-Tray in Green is a versatile and practical storage solution for any classroom or office setting. With its vibrant green color, it adds a pop of color to any space while providing a functional way to organize and store paper and other materials. This paper-tray is made by Jonti-Craft, a trusted brand known for their high-quality and durable products. It is constructed with sturdy materials that ensure long-lasting use, even in high-traffic areas. The green color is not only visually appealing but also helps to easily identify and locate the tray when needed. Measuring at a convenient size, this paper-tray is perfect for holding standard-sized paper, artwork, or other supplies. It features a spacious interior that can accommodate a generous amount of materials, making it ideal for classrooms, art studios, or offices where organization is key. The Jonti-Craft Paper-Tray is designed with functionality in mind. It has a low-profile design that allows for easy access to the contents inside. The open front provides a clear view of the items stored, making it simple to quickly locate and retrieve what you need. Additionally, the tray is stackable, allowing for efficient use of space and easy storage when not in use. Whether you are a teacher looking to keep your classroom tidy or an artist in need of a reliable storage solution, the Jonti-Craft Paper-Tray in Green is a practical and stylish choice. Its durable construction, vibrant color, and functional design make it a must-have for any organized space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.