Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper-Tray, Orange

  • Mfr # 8068JC

  • Zoro # G311941907


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8068JC
Zoro #
G311941907
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Paper-Tray in vibrant orange is a versatile and practical storage solution for any classroom, office, or home setting. Crafted with utmost precision and durability, this paper tray is designed to withstand the rigors of daily use while adding a pop of color to your space. Measuring 11.5 inches wide, 13.5 inches deep, and 3 inches high, this tray offers ample storage space for various items such as papers, documents, art supplies, and more. Its generous dimensions ensure that you can neatly organize and store a significant amount of materials, keeping your workspace clutter-free and organized. Constructed from high-quality, non-toxic materials, this paper tray is safe for use around children and adults alike. The sturdy construction ensures that it can withstand heavy loads without warping or breaking, making it a reliable choice for long-term use. The vibrant orange color of this paper tray adds a touch of liveliness and energy to any environment. Whether you're using it in a classroom, office, or home, the bright hue is sure to catch the eye and create an inviting atmosphere. Additionally, the color-coding feature allows for easy categorization and identification of different materials or subjects. The Jonti-Craft Paper-Tray in orange is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends with any decor style, adding a touch of sophistication to your space. Whether you're a teacher, artist, or professional, this paper tray is an essential organizational tool that combines style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.