Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick-a-Book Stand

  • Mfr # 3508JC

  • Zoro # G311894227


product price: $325.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508JC
Zoro #
G311894227
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Pick-a-Book Stand is a versatile and practical addition to any classroom, library, or playroom. This sturdy and durable book stand is designed to encourage young readers to explore and engage with books in an organized and accessible manner. Measuring at a convenient height of 27.5 inches, this stand is perfectly suited for children of various ages and sizes. It features five sloping shelves, each with a generous depth of 2 inches, providing ample space to display a wide range of books. The sloping design not only allows for easy browsing but also ensures that the book covers are clearly visible, enticing children to pick up and explore different titles. Constructed from high-quality birch plywood, this book stand is built to withstand the rigors of daily use. The edges are rounded for added safety, making it suitable for even the youngest readers. The smooth, natural finish not only enhances its aesthetic appeal but also makes it easy to clean and maintain. The Jonti-Craft Pick-a-Book Stand is not only functional but also highly versatile. Its compact design allows it to fit seamlessly into any space, whether it's a small classroom or a cozy reading corner. It can be easily moved around thanks to its lightweight construction and integrated handles on the sides. Promoting literacy and a love for reading, this book stand encourages children to independently select and explore books that capture their interest. It fosters a sense of ownership and responsibility as children learn to return books to their designated spots after use. Overall, the Jonti-Craft Pick-a-Book Stand is a reliable and practical solution for organizing and displaying books in an engaging and accessible manner. Its sturdy construction, versatile design, and child-friendly features make it an excellent addition to any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.